![cspshf324lvi9012](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958890.jpg?preset=medium)
ABB 3 inch x 24 inch Thomas and Betts 90 degree Hot Dip Galvanized Vertical Inside Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder bottom type, 90° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 12 in | Material | Steel |
Type | Ladder, Perforated Rung, Vertically Rising | Finish | Hot-Dipped Galvanized |
Dimensions | 24 in W x 3-5/8 in H | Standards | CSA Certified |
Application | For Cable Tray | UPC | 785055047650 |
Packages
1 - UNIT - 1 |