Abbotsford
cspshf336lht24

ABB 3 inch x 36 inch Hot Dip Galvanized Tray Ladder Horizontal Tee

Price $3,086.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF336LHT24

Description

Horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Steel Finish Hot-Dipped Galvanized
Type Ladder Bend Radius 24 in
Dimensions 36 in W x 3-5/8 in H UPC 785055050636

Packages

1 - UNIT - 1