
ABB 3 inch x 36 inch 90 Degree Hot Dip Galvanized Vertical Outside Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder style, 90 degree vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Steel | Finish | Hot Dip Galvanized |
Type | 90°, Ladder, Vertically | Bend Radius | 12 in |
Dimensions | 36 in W x 3-5/8 in H | Standards | CSA Certified |
UPC | 785055050803 |
Packages
1 - UNIT - 1 |