ABB 3 inch x 36 inch Thomas and Betts 90 degree Hot Dip Galvanized Vertical Outside Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder style, 90 degree vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Steel | Finish | Hot Dip Galvanized |
Type | 90°, Ladder, Vertically | Bend Radius | 12 in |
Dimensions | 36 in W x 3-5/8 in H | Standards | CSA Certified |
UPC | 785055050803 |
Packages
1 - UNIT - 1 |