ABB 5 inch x 12 inch Hot Dip Galvanized Tray Ladder Horizontal Tee
Description
Horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.
Specifications
Brand Name | ABB | Item Name | Tee |
Material | Steel | Finish | Hot-Dip Galvanized |
Type | Ladder, Horizontal | Bend Radius | 24 in |
Dimensions | 12 in W x 5 in H | For Use With | Metal Raceway |
UPC | 785055080947 |
Packages
1 - UNIT - 1 |