
ABB 5 inch x 36 inch 90 Degree Hot Dip Galvanized Horizontal Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Steel | Finish | Hot-Dip Galvanized |
Type | 90°, Horizontal, Ladder | Bend Radius | 24 in |
Dimensions | 36 in W x 5 in D | Standards | CSA Certified |
UPC | 785055092872 |
Packages
1 - UNIT - 1 |