
ABB 5 inch x 36 inch Hot Dip Galvanized Tray Ladder Horizontal Tee
Description
Horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.
Specifications
Brand Name | ABB | Item Name | Ladder Tee |
Material | Steel | Finish | Hot-Dipped Galvanized |
Type | Horizontal | Bend Radius | 24 in |
Dimensions | 36 in W x 5 in H | Application | For Cable Tray |
UPC | 785055092919 |
Packages
1 - UNIT - 1 |