ABB 6 inch x 6 inch 90 Degree Hot Dip Galvanized Vertical Outside Bend Tray Ladder Elbow
Description
Cable tray bend made of steel with ladder bottom type, 90° vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Steel | Finish | Hot Dip Galvanized |
Type | 90°, Ladder, Perforated Profile, Vertically Declining | Bend Radius | 24 in |
Dimensions | 6 in W x 6 in H | Standards | CSA Certified |
UPC | 785055097181 |
Packages
1 - UNIT - 1 |