ABB 6 inch x 18 inch Thomas and Betts Hot Dip Galvanized Tray Ladder Horizontal Cross
Description
Horizontal tee cross occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle.
Specifications
Brand Name | ABB | Item Name | Cross |
Material | Steel | Finish | Hot Dip Galvanized |
Type | Ladder, Horizontal, Low Profile | Dimensions | 18 in W x 6 in H |
Application | For Cable Tray | UPC | 785055106425 |
Packages
1 - UNIT - 1 |