ABB 6 inch x 18 inch 90 Degree Hot Dip Galvanized Vertical Outside Bend Tray Ladder Elbow
Description
Tray ladder vertical bend occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Steel | Finish | Hot Dip Galvanized |
Type | 90°, Ladder, Low-Profile, Vertically Rising | Bend Radius | 24 in |
Dimensions | 18 in W x 6 in H | Standards | CSA Certified |
UPC | 785055106746 |
Packages
1 - UNIT - 1 |