
ABB 6 inch x 12 inch Hot Dip Galvanized Tray Ladder Horizontal Tee
Description
Horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.
Specifications
Brand Name | ABB | Item Name | Ladder Tee |
Material | Steel | Finish | Hot Dip Galvanized |
Type | Horizontal, Perforated-Profile, Low-Profile | Bend Radius | 24 in |
Dimensions | 12 in W x 6 in H | Application | For Cable Tray |
UPC | 785055103257 |
Packages
1 - UNIT - 1 |