![cspshf636lht24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397585.jpg?preset=medium)
ABB 6 inch x 36 inch Hot Dip Galvanized Tray Ladder Horizontal Tee
Description
Horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.
Specifications
Brand Name | ABB | Item Name | Ladder Tee |
Material | Steel | Finish | Hot-Dipped Galvanized |
Type | Horizontal | Bend Radius | 24 in |
Dimensions | 36 in W x 6 in H | Application | For Cable Tray |
UPC | 785055115342 |
Packages
1 - UNIT - 1 |