
ABB 3 inch CABLETRAY Plate Splice for Cable Tray
Description
Splice plate packaged in pairs with zinc plated hardware and available in 5 inch side rail height. Provided as standard with each straight and/or fitting.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Steel | Color | Stone Gray |
Finish | Hot-Dipped Galvanized | Type | Standard |
Dimensions | 5 in H | Includes | (4) Bolts, (4) Nuts, (4) 3/8 in Washers |
Application | For Cable Tray | UPC | 785055180708 |
Packages
1 - UNIT - 1 |