![cspspw518cep](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140960488.jpg?preset=medium)
ABB 18x5 inch CABLETRAY Pre-galvanized End Plate Closure
Description
Closure end plate. Provides closure for any tray end.
Specifications
Brand Name | ABB | Item Name | Closure End Plate |
Type | Horizontal | Width | 18 in |
Height | 5 in | Material | Steel |
Mounting Type | Screw | Finish | Galvanized |
For Use With | Cable Tray | Application | For Closure of Any Cable Tray End |
UPC | 785055399049 |
Packages
1 - UNIT - 1 |