
ABB 5 inch Thomas & Betts Cable Tray Pre-Galvanized Plate Closure End
Description
Closure end plate for use with steel cable tray. Provides closure for any tray end. Hardware included.
Specifications
Brand Name | ABB | Item Name | Closure End Plate |
Type | Plates | Width | 36 in |
Height | 5 in | Material | Steel |
Finish | Pre-Galvanized | Color | Light Gray |
For Use With | Cable Tray | UPC | 785055400653 |
Packages
1 - UNIT - 1 |