ABB SPW5ESP 5” Thomas & Betts Cable Tray Expansion Splice Plate
Description
Pre-galvanized steel 5 inches side rail height expansion splice plate
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Steel | Finish | Pre-Galvanized |
Type | Expansion | Includes | 8 Bolts, 8 Nuts, 3/8 in dia. 8 Washers Packaged in Pairs with Zinc Plated Hardware |
Application | For Lock into Place For Easy Alignment and Installation | UPC | 785055397052 |
Packages
1 - UNIT - 1 |