Abbotsford
cspspw5sb3

ABB 5 inch x 4 7/8 inch Wide 3mtr CABLETRAY Galvanized Tray Barrier Strip

Price $102.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW5SB-3

Description

Barrier strip for use with cable tray. Provide a method of separating cables in tray and trough systems. Easily installed using supplied hardware.

Specifications

Brand Name ABB Item Name Barrier Strip
Type U-Profile Length 3000 mm
Height 5 in Material Steel
Color/Finish Pre-Galvanized UPC 785055397090

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok