
ABB 5 inch CABLETRAY Plate Adjustable Vertical Hinge, Steel
Description
Vertical adjustable plate for use with cable tray. Hinged vertical plates provide maximum flexibility for changes in elevation. Packaged in pairs with hardware.
Specifications
Brand Name | ABB | Item Name | Vertical Adjustable Plate |
Type | Plates | Height | 5 in |
Material | Steel | Color/Finish | Pre-Galvanized |
UPC | 785055397441 |
Packages
1 - UNIT - 1 |