ABB 12 inch x6 inch CABLETRAY Pre-Galvanized Closure End Plate
Description
Closure end plate. Provides closure for any tray end.
Specifications
Brand Name | ABB | Item Name | Closure End Plate |
Type | Horizontal | Width | 12 in |
Height | 6 in | Material | Steel |
Mounting Type | Screw | Finish | Galvanized |
For Use With | Cable Tray | Application | For Closure of Any Cable Tray End |
UPC | 785055403180 |
Packages
1 - UNIT - 1 |