![cspspw6esp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140960446.jpg?preset=medium)
ABB SPW6ESP 6 inch Cable Tray Expansion Splice Plate
Description
Expansion splice plate allows for a 1 inch expansion or contraction of tray system. Packaged in pairs with hardware.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Steel | Finish | Continuously Pre-Galvanized |
Type | Expansion | Dimensions | 6 in H Side Rail |
Includes | 3/8 in dia (8) Bolts, (8) Nuts, (8) Washers | Application | Designed to Lock Into Place for Easy Alignment and Installation |
UPC | 785055401681 |
Packages
1 - UNIT - 1 |