![cspt30s5l60iv90](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958890.jpg?preset=medium)
ABB 5 inch x 12 inch x 24 inch Thomas And Betts Tray Ladder Vertical Inside, Steel
Description
Cable tray bend made of steel with ladder bottom type, 90° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
Brand Name | ABB | Item Name | Cable Tray Bend |
Material | Steel | Finish | Hot-Dipped Galvanized |
Type | 90°, Ladder, Rust Proof, Acid Proof, Perforated Profile, Vertically Rising | Bend Radius | 24 in |
Dimensions | 12 in W x 5 in D | Standards | CSA Certified |
UPC | 785055081142 |
Packages
1 - UNIT - 1 |