ABB 6 inch x 12 inch x 24 inch Thomas & Betts Tray Ladder Horizontal, Steel
Description
Cable tray bend made of steel with ladder bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 24 in | Material | Steel |
Type | Ladder, Perforated Rung, Horizontal | Finish | Hot-Dipped Galvanized |
Dimensions | 12 in W x 6 in H | Standards | CSA Certified |
Application | For Cable Tray | UPC | 785055103219 |
Packages
1 - UNIT - 1 |