Abbotsford
cspt45s5l60ov90

ABB 5 inch x 18 inch x 24 inch Thomas And Betts Vertical Outside Tray Ladder

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHF518LVO9024

Description

Cable tray bend made of steel with ladder bottom type, 90° vertical outside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Steel Finish Hot Dip Galvanized
Type 90°, Ladder, Perforated Profile, Vertically Declining Bend Radius 24 in
Dimensions 18 in W x 5 in H Standards CSA Certified
UPC 785055084396

Packages

1 - UNIT - 1