
ABB 5 inch x 24 inch x 24 inch Thomas And Betts Tray Ladder Horizontal, Steel
Description
Cable tray bend made of steel with ladder style, 90 degree horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting and includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
Brand Name | ABB | Item Name | 90° Bend |
Bend Radius | 24 in | Material | Steel |
Type | Ladder, Perforated Rung, Horizontal | Finish | Hot-Dipped Galvanized |
Dimensions | 24 in W x 5 in H | Standards | CSA Certified |
Application | For Cable Tray | UPC | 785055087014 |
Packages
1 - UNIT - 1 |