ABB 24 inch x 24 inch Thomas And Betts Tray Ladder Horizontal, Steel
Description
Horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting.
Specifications
Brand Name | ABB | Item Name | Horizontal Tee |
Material | Steel | Finish | Hot-Dipped Galvanized |
Type | Ladder | Bend Radius | 24 in |
Dimensions | 24 in W x 5 in H | UPC | 785055087052 |
Packages
1 - UNIT - 1 |