![erimcs101bc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141039231.jpg?preset=medium)
ERICO MCS101BC MC/AC Cable Support Bracket with Spring Steel Beam Clamp, 10-3 to 8-3 MC/AC, 7 Cable, 1/8"–1/2" Flange
Description
MC/AC Cable Support Bracket with Spring Steel Beam Clamp, 10-3 to 8-3 MC/AC, 7 Cable, 1/8"–1/2" Flange
Specifications
Brand Name | Caddy | Sub Brand | CADDY |
Item Name | Support Bracket | Material | Steel |
Type | MC/AC Cable Support Bracket with Spring Steel Beam Clamp | Color/Finish | Electro-Galvanized |
For Use With | 10-3 to 8-3 MC/AC, 7 Cable, 1/8 -1/2 in Flange | Standards | None |
Application | For Electrical Fixing and Fastening | UPC | 782856469780 |
Packages
50 - UNIT - (50) |