Abbotsford
eriwbs2

ERICO 1/2 inch CADDY Wire Basket Support Clip

Price $7.2958 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ERICO
Manufacturer #:WBS2
Documents Documents

Description

Wire Basket Supports clip to the sides of standard wire basket tray, eliminating theneed for strut channels when supporting wire baskets with threaded rod. Multiplevariations are available to suit most installations, and enable quick installation andadjustment of multi-level trapeze assemblies.KEY FEATURES AND BENEFITS:• Allows wire basket to be suspeneded from threaded rod without the need of a strut trapeze• Securing fingers provides superior stability, preventing damage to the cables in the basket• Allows for pre-fabrication off site

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Wire Basket Support Clip Type Straight
Trade Size 0.54 in Material Spring Steel
Color/Finish Armour Coated Rod Size 0.14 - 0.24 in
Load Capacity 120 lb Application For Datacom Electrical
UPC 782856934783

Packages

50 - UNIT - (50)