
ERICO 3/8 inch CADDY Wire Basket Support Clip with Nut
Description
KEY FEATURES AND BENEFITS:• Allows wire basket to be suspeneded from threaded rod without the need of a strut trapeze• Pre-riveted nut eliminates the need for additional hardware• Securing fingers provides superior stability, preventing damage to the cables in the basket• Allows for pre-fabrication off site
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Wire Basket Support Clip with Nut | Type | Cable/Conduit |
Trade Size | 3/8 in | Material | Spring Steel |
Color/Finish | Armour Coated and Electro Galvanized | Rod Size | 0.14 - 0.24 in |
Load Capacity | 120 lb | Application | For Datacom Electrical |
UPC | 782856930150 |
Packages
20 - UNIT - (20) |