ERICO 3/8 inch CADDY Rod Lock Wire Basket Support Clip
Description
FEATURES AND BENEFITS:• Allows wire basket to be suspended from threaded rod without the need of a strut trapeze• Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position• Securing fingers provides superior stability, preventing damage to the cables in the basket• Allows for pre-fabrication off site
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Rod Lock Wire Basket Support Clip | Type | CADDY ROD LOCK Threaded Rod Mounting System |
Trade Size | 3/8 in | Material | Spring Steel |
Color/Finish | Armour Coated and Electro Galvanized | Rod Size | 0.14 - 0.24 in |
Load Capacity | 120 lb | Application | For Datacom Electrical |
UPC | 782856930129 |
Packages
20 - UNIT - (20) |