
ERICO 1/4 inch CADDY Wire Basket Side Mount Clip
Description
KEY FEATURES AND BENEFITS:• Threaded hole allows for attachment of J-Hooks or electrical boxes• Securing fingers provides superior stability, preventing damage to the cables in the basket• Allows for pre-fabrication off site
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Wire Basket Clip | Type | Flat |
Trade Size | 1/4 in | Mounting | Side |
Material | Spring Steel | Color/Finish | Armour Coated |
Rod Size | 0.14 - 0.24 in | Load Capacity | 120 lb |
Application | For Datacom Electrical | UPC | 782856930105 |
Packages
50 - UNIT - (50) |