Abbotsford
eriuts200

ERICO 8.8 inch CADDY Universal Tray Support

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:UTS200

Description

Universal Tray Supports are the perfect solution for supporting cable trays while maintaining accessibility to cables after the installation is completed. Universal Tray Supports are different from labor-intensive traditional methods fabricated with ceiling brackets, strut channels, cantilever arms, and various hardware. Universal Tray Supports can be attached to ceiling, wall, threaded rod, or cable hanging systems to support all possible project requirements and additional cable capacity.FEATURES:• Universal design to accommodate various cable tray hanging methods including ceiling, wall, threaded rod, or cable hanging systems• C-shape maintains accessibility to cables after installation is completed• Strut profile on both arms allow for two runs of cable trays per bracket• Top tab can be bent allowing for extra wide cable trays to be installed when two brackets are fastened back-to-back• Key holes provided for wall mount applications• Works with the KBT Wire Basket Tray Clip for securing wire basket cable tray or J-bolts for securing cable ladder

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Universal Tray Support Size 6 in
Material Steel Type Cable/Conduit
Series/Model UTS Series Finish Electrogalvanized
Specifications Load Rating: 100 lb Threaded Rod, 200 lb Wall Mount and Caddy Speed Link Y-Hook Mounting Type Wall
Application For Electrical, Datacom UPC 782856922483

Packages

1 - UNIT - 1 20 - UNIT - (20)