ABB PMB6X12 Microlectric Pole Mounting Kit
Description
Kit includes 6 in. offset from pole comes with 12 in. strut
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Pole Mounting Kit | Type | Pole Mounting Kits |
Includes | 12 in Strut and 6 in Offset | Application | For All Provinces |
UPC | 624871011301 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |