Abbotsford
Final sale
sce057005

IPEX 12 inch Long M-F 4 inch Style MIL Coupling, Grey

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:057005

Description

Male to female coupler.

Specifications

Brand Name Ipex Item Name Coupling
Connection Size 4 in Connection Type Plug-in
Material PVC Color Gray
Finish Uncoated Type Style MIL, M-F
Dimensions 12 in L UPC 622454375642

Packages

1 - UNIT - 1 200 - UNIT - 200
Customers who bought this item also bought