Abbotsford
sce077677

IPEX 5 inch Diameter 12 inch Long Ipex 077677 M-F MIL Style Coupling, Grey

Price $190.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077677

Description

Male to female coupler.

Specifications

Brand Name Ipex Item Name M-F Coupler
Connection Size 5 in Connection Type Plug-in
Material PVC Color Gray
Finish Uncoated Type Style MIL, M-F
Dimensions 12 in L UPC 622454349476

Packages

1 - UNIT - 1
Customers who bought this item also bought