PANDUIT HNLW12 1/2-13 Wyr-Grid Hex Nuts with Lockwashers
Description
1/2-13 hex nut and ½ lock washer for use in attaching trapeze brackets to threaded rod.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Hex Nut with 1/2 in Lock Washer | Thread Diameter | 1/2 in |
Thread Pitch | 13 | Material | Zinc-Plated |
Type | Lockwasher | Color | Silver |
Packaging Quantity | 100/Pack | Application | Attaching Trapeze Brackets to Threaded Rod |
UPC | 074983332526 |
Packages
100 - UNIT - (100) |