
PANDUIT HNLW12M 12mm Wyr-Grid Hex Nuts with Lockwashers
Description
12 mm hex nut and 12mm lock washer for use in attaching trapeze brackets to threaded rod.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Hex Nut with 12 mm Lock Washer | Thread Diameter | 12 mm |
Material | Zinc-Plated | Type | Lockwasher |
Color | Silver | Packaging Quantity | 100/Pack |
Application | Attaching Trapeze Brackets to Threaded Rod | UPC | 074983333066 |
Packages
100 - UNIT - (100) |