
PANDUIT 24 inch Wyr-Grid to FiberRunner QuikLock Trapeze Bracket, Black
Description
The Wyr-Grid 24" (609.6 mm) FiberRunner QuikLock Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 24.7" (627.4 mm) long, 2.3" (58.4 mm) wide, and 24.7" (627.4 mm) deep. It attaches to the Wyr-Grid 24" (609.6 mm) wide pathway to support a secondary FiberRunnerĀ® 4 x 4 or 6 x 4 channel above the Wyr-Grid pathway. It adjusts 6.6" (166.6 mm) to 9.9" (251.0 mm) over the top surface of the Wyr-Grid pathway. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner, QuikLock™, Wyr-Grid® |
Item Name | Bracket | Material | Steel |
Type | Overhead, Trapeze | Dimensions | 24.7 in L x 2.3 in W x 12.2 in H |
Color/Finish | Black/Powder Coated | For Use With | 24 in Wyr-Grid Pathways |
Includes | (1) Wyr-Grid 24 in W FiberRunner Trapeze Bracket Assembly, (2) Wyr-Grid FiberRunner Trapeze Upright Support Bracket Assemblies, (2) 1/4-20 x 3/4 in Hex Head Cap Screws, (4) 1/4-20 Helical Spring Lockwasher, (2) 1/4-20 SAE | Standards | RoHS Compliant |
Application | FiberRunner 4 x 4, 6 x 4 Cable Routing System, within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways | UPC | 074983332137 |
Packages
1 - UNIT - 1 |