
PANDUIT 24 inch Pathway Wyr-Grid 2-Post Channel Trapeze Rack Mount Bracket, Black
Description
The Wyr-Grid Support Bracket is used to support the 24.0" (609.6 mm) wide Wyr-Grid Pathway to standard 3.0" (76.2 mm) or 6.0" (152.4 mm) EIA channel racks. It is black powder coated and is 3.4" (86.4 mm) high, 28.5" (723.9 mm) long, and 7.6" (193.0 mm) wide. The bracket can be installed as a parallel or perpendicular support for the Wyr-Grid Pathway and attaches directly to Panduit channel racks. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bracket | Material | Steel |
Type | Overhead | Dimensions | 723.9 mm L x 191.9 mm W x 86.4 mm H |
Color/Finish | Black/Powder Coated | For Use With | 24 in Wide Pathway, 3 in or 6 in EIA Channel Racks |
Includes | (1) 24 in Trapeze Bracket Assembly, (1) Rack Mount Bracket Base Assembly, (2) 1/4-20 x 3/4 in Round Head Square Neck Bolt, (2) 1/4 in SAE Flat Washer, (2) 1/4 in Helical Spring Lockwasher, (2) 1/4-20 Hex Nut | Standards | RoHS Compliant |
Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways | UPC | 074983617180 |
Packages
1 - UNIT - 1 |