
PANDUIT 30 inch Wyr-Grid to FiberRunner QuikLock Trapeze Bracket, Black
Description
The Wyr-Grid 30" (762.0 mm) FiberRunnerĀ® QuikLock Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 30.7" (779.8 mm) long, 2.3" (58.4 mm) wide, and 30.7" (779.8 mm) deep. It attaches to the Wyr-Grid 30" (762.0 mm) wide pathway to support a secondary FiberRunnerĀ® 4 x 4 or 6 x 4 channel above the Wyr-Grid pathway. It adjusts 6.6" (166.6 mm) to 9.9" (251.0 mm) over the top surface of the Wyr-Grid pathway. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Trapeze Bracket | Material | Steel |
Type | Overhead | Dimensions | 30.67 in L x 2.26 in W x 12.2 in H |
Color/Finish | Black/Powder Coated | For Use With | 30 in Wide FiberRunner 4 x 4 or 6 x 4 Channel Pathway Routing System |
Includes | (2) Wyr-Grid FiberRunner Trapeze Upright Support Bracket Assemblies, (2) 1/4-20 x 3/4 in Hex Head Cap Screws, (4) 1/4-20 Helical Spring Lockwashers, (2) 1/4-20 SAE Flat Washer, (2) Wyr-Grid Integral Bracket Lower Clip Assemblies, (2) 1/4-20 x 1-1/8 in Hex Head Cap Screws | Standards | RoHS Compliant |
Application | Within Data Centers, Connected Buildings and Industrial Automation Application, FiberRunner Pathways | UPC | 074983332120 |
Packages
1 - UNIT - 1 |