![panwgbtmwfbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274279949.jpg?preset=medium)
PANDUIT WGBTMWFBL Wyr-Grid Overhead Cable Tray Bottom Waterfall, Black
Description
The Wyr-Grid Overhead Cable Tray Bottom Waterfall is designed to maintain a 1.38in (35mm) bend radius while transitioning fiber optic, power, and copper data cables from within the Wyr-Grid wire rack down into racks in cables. Waterfalls simply snap on to 8in (203mm), 12in (305mm), 18in (457mm), 24in (610mm) and 30in (762mm) pathway sections, and can even be installed side by side to increase their overall width. All while keeping costs low thanks to a fast, strong, simple installation with fewer components. Black powder coat, 1pc.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Bottom Waterfall | Material | Steel |
Type | Bottom Waterfall | Color | Black |
Finish | Pre-Galvanized | Dimensions | 2.11 in H |
For Use With | Wyr-Grid Overhead Cable Tray Routing System | Standards | UL Classified Sections 392.3(C) and 392.7(B) of the NEC, CAN/CSA C22.2 No. 126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70, NEC, RoHS Compliant, ASTM A653/A653M-08 and A641/A641M-09 |
Application | The Wyr-Grid® Overhead Cable Tray Provides 1.38 in Bend Radius Control for Cables Transitioning Down into the Racks or Cabinets from within the Wyr-Grid® Wire Rack | UPC | 074983322077 |
Packages
1 - UNIT - 1 |