Abbotsford
panwgbtmwfez

PANDUIT WGBTMWFEZ Wyr-Grid Overhead Cable Tray Bottom Waterfall, Silver

Price $10.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGBTMWFEZ
Documents Documents

Description

The Wyr-Grid Overhead Cable Tray Bottom Waterfall is designed to maintain a 1.38in (35mm) bend radius while transitioning fiber optic, power, and copper data cables from within the Wyr-Grid® wire rack down into racks in cables. Waterfalls simply snap on to 8in (203mm), 12in (305mm), 18in (457mm), 24in (610mm) and 30in (762mm) pathway sections, and can even be installed side by side to increase their overall width. All while keeping costs low thanks to a fast, strong, simple installation with fewer components. Electro zinc plated, 1pc.

Specifications

Brand Name Panduit Item Name Cable Tray Bottom Waterfall
Material Steel Type Overhead
Color Silver Finish Electro Zinc Plated
Dimensions 5.3 in L x 2.94 in W x 2.11 in H For Use With Wyr-Grid® Overhead Cable Tray Routing System
UPC 07498322570

Packages

1 - UNIT - 1