![panwgcb12bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116478.jpg?preset=medium)
PANDUIT 12 inch Wyr-Grid Cantilever Mounting Bracket, Black
Description
The Wyr-Grid® Cantilever Bracket is black powder coated and is used to support the 12" (304.8 mm) Wyr-Grid® Pathway along a wall. It is 6.9" (175.3 mm) high, 14.7" (373.4 mm) long, 2.2" (56.4 mm) wide, and 14.7" (373.4 mm) deep and has an integral retaining clip that secures the pathway to the bracket. Mounting hardware for attaching the cantilever bracket to a wall is not included. The cantilever bracket comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Cantilever Bracket | Material | Steel |
Type | Bracket | Dimensions | 14.7 in L x 2.22 in W x 6.93 in H |
Color/Finish | Black/Powder Coated | For Use With | 12 in Wyr-Grid Pathway |
Includes | (1) Bracket Clip, (1) 1/4-20 x 3/8 in Hex Head Cap Screw | Standards | RoHS Compliant |
Application | (1) Within Data Centers, Connected Buildings and Industrial Automation Application (2) FiberRunner® Pathways | UPC | 074983318858 |
Packages
1 - UNIT - 1 |