
PANDUIT 2 inch Wyr-Grid Divider Wall, Silver
Description
The pre-galvanized metal divider wall in gray is 2.0" (50 mm) high. It is used to provide cable separation on the Wyr-Grid overhead cable tray routing system's pathway sections. It is designed to help route and manage copper, fiber optic, or power cables. The divider comes in standard packages of one with two 63" (3200.4mm) divider walls.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Divider Wall | Material | Pre-Galvanized Metal |
Color | Gray | Type | Divider Wall |
Dimensions | 126 in L x 2 in H | Packaging Quantity | 1/Pack |
Application | Used to Provide Cable Separation on the Wyr-Grid® Overhead Cable Tray Routing System's Pathway Sections | UPC | 074983693962 |
Packages
1 - UNIT - 1 |