PANDUIT 12 inch-18 inch Wyr-Grid Straight Splice Connector with Clips, Black
Description
Straight splice connector with clips joins two 8" (204 mm), 12" (305 mm), or 18" (457 mm) wide Wyr-Grid® Pathways together. A bonded connection is possible with the black powder coated splice. In order to make the connection, the powder coat must be properly removed from the pathway surfaces that contact the zinc-plated clip on the back side of the splice. The package contains two components needed to join two pathway sections. Each package contains one straight splice connector.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Splice Connector | Type | Straight, 8-Piece |
Length | 4.62 in | Material | Steel |
For Use With | 8 in or 18 in W Wyr-Grid Pathways | Standards | RoHS Compliant |
Application | Quickly Joins two 8 in, 12 in or 18 in Wide Wyr-Grid Pathways Together | UPC | 074983960828 |
Packages
1 - UNIT - 1 |