
PANDUIT WGEXSBL Wyr-Grid Expansion Splice Connector, Black
Description
The expansion splice connector in black joins two 8" (203 mm), 12" (305 mm), 18" (457 mm), 24" (610 mm), or 30" (762 mm) wide Wyr-Grid Pathways together in applications where small gaps between horizontal pathways prevent the use of standard WGSPL1218, WGSPL2430, WGESPL or WGESPL2430 Wyr-Grid splice components. Each package comes with one expansion splice connector.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Splice Connector | Type | Expansion |
Conductor Size | 3 mm | Length | 29-1/2 ft |
Material | Steel | Cable Type | Duplex |
Color/Finish | Black | For Use With | Wyr-Grid Pathways |
Packaging Quantity | 1 Each | UPC | 07498300259 |
Packages
1 - UNIT - 1 |