![panwghrdwktbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274280025.jpg?preset=medium)
PANDUIT WGHRDWKTBL Wyr-Grid Hardware Kit, Black
Description
The Wyr-Grid Hardware Kit is used to quickly and easily bend the straight Wyr-Grid Pathway into a wide-radius 90-degree angle. The 12in (305mm) pathway requires 6 kits, the 18in (457mm) pathway requires 9 kits, the 24in (610mm) pathway requires 12 kits, and the 30in (762mm) pathway requires 15 kits. Black powder coated, 1pc.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Hardware Kit | Type | Wyr-Grid Hardware Kit |
Color | Black | Finish | Powder Coated |
Dimensions | 4.31 in L x 1.16 in W x 1-3/4 in H | For Use With | Wyr-Grid Pathways |
UPC | 074983394883 |
Packages
1 - UNIT - 1 |