
PANDUIT 2 inch Wyr-Grid Intersection Bend Radius Control, Black
Description
Black powder coated Wyr-Grid 2" (50mm) high Snap-On Intersection Bend Radius Control provides 3" (76mm) bend radius control and can be installed without cutting or fabrication at tees, crosses, and right angle intersections.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Intersection Bend Radius Control | Bend Radius | 3 in |
Material | Pre-Galvanized Steel | Color | Black |
Mounting | Snap-On | Type | Intersection Bend Radius Control |
Finish | Powder Coated | Dimensions | 8-1/4 in W x 2-1/2 in H |
For Use With | Overhead Cable Tray Routing System | Standards | UL Listed |
UPC | 613056173446 |
Packages
1 - UNIT - 1 |