
PANDUIT 6 inch Wyr-Grid Intersection Bend Radius Control, Black
Description
Black powder coated Wyr-Grid® 6" (50mm) high Snap-On Intersection Bend Radius Control provides 3" (76mm) bend radius control and can be installed without cutting or fabrication at tees, crosses, and right angle intersections.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Intersection Bend Radius Control | Type | Intersection Bend Radius Control |
Length | 9.22 in | Width | 8.25 in |
Material | Steel | Color | Black |
For Use With | Tees, Crosses, and Right Angle Intersections | Standards | RoHS Compliant |
Application | For Data Centers, Connected Buildings, and Industrial Automation Applications | UPC | 613056173460 |
Packages
1 - UNIT - 1 |