
PANDUIT 6 inch High SIdeWall Wyr-Grid Intersection Bend Radius Control
Description
The Wyr-Grid electro zinc-plated, snap-on intersection bend radius control in silver is 4.0" (102 mm) high. It provides 3.0" (76 mm) of bend radius control and can be installed without cutting or fabrication at tees, crosses, or right angle intersections. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Intersection Bend Radius Control | Type | Intersection Bend Radius Control |
Length | 8.2 in | Width | 8.2 in |
Material | Steel | Depth | 6 in |
Finish | Pre-Galvanized | Color | Black |
Standards | RoHS Compliant | Application | For Data Centers, Connected Buildings and Industrial Automation Applications |
UPC | 074983324521 |
Packages
1 - UNIT - 1 |