![panwgintbrc2bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274279948.jpg?preset=medium)
PANDUIT 2 inch Wyr-Grid Intersection Bend Radius Control, Black
Description
The Wyr-Grid black powder coated, snap-on intersection bend radius control is 2.0" (50 mm) high, 8.2" (208.4 mm) long, and 8.2" (208.4 mm) wide. It provides 3.0" (76 mm) of bend radius control and can be installed without cutting or fabrication at tees, crosses, or right angle intersections. It comes in standard packages of one.
Specifications
Brand Name | Panduit | Sub Brand | Wyr-Grid® |
Item Name | Intersection Bend Radius Control | Type | Intersection Bend Radius Control |
Length | 8.2 in | Width | 8.2 in |
Material | Steel | Depth | 2 in |
Finish | Pre-Galvanized | Color | Black |
Standards | RoHS Compliant | Application | Data Centers, Connected Buildings, and Industrial Automation Applications |
UPC | 074983324507 |
Packages
1 - UNIT - 1 |